Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 ft Aluminum Extension Ladder, 225 lb Load Capacity

  • Mfr # D1224-3

  • Zoro # G7056183


product price: $388.79
/ea
Additional $310.00 delivery surcharge applies per item.
See details

Key Features

Extended Ladder Height
21 ft
Load Capacity
225 lb
ANSI Type
II
Material
Aluminum
Closed Height
24 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1224-3
Zoro #
G7056183
UPC #
051751108026
Country of Origin
Mexico

Dimensions

Industry Ladder Size
24 ft
Extended Ladder Height
21 ft
Closed Height
24 ft
Bottom Width
17.5 in
Section Length
8 ft
Closed Depth
9"
Overall Height
24 ft
Ladder Height
24 ft
Base Width
17.5 in
Retracted Height
9 ft
Overall Depth
17.4 in
Standing Height - Maximum
17 ft
Extended Height
21 ft
Fly Width
15.3 in
Reach Height - Maximum
23 ft
Rung Depth
1.5 in

Details

Load Capacity
225 lb
ANSI Type
II
Material
Aluminum
Net Weight
38.5 lb
Rung Shape
D-Rung
Color
Silver
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Interlocking
Shoe Design
Swivel
Series
D1200-3
Rung/Step Spacing
12 in
Includes
3 Sections
Standards
ANSI A14.2-2007, OSHA Compliant
Weight
46 lb
Rung Spacing
12 in
Shoe Type
Slip-Resistant with Shoe-Lock
Number of Sections
3
Ladder Material
Aluminum
Number of Rungs
24
Rung Type
D-Rung
Tread Type
Antislip
Load Capacity - Maximum
225 lb
Ladder Type
Extension Ladder
ANSI Duty Rating
Type II
Adjustment Increments
12 in
Removable Fly
Removable

Description

Extension Ladder, Material Aluminum, Industry Ladder Size 24 ft, Extended Ladder Height 21 ft, ANSI Type II, Load Capacity 225 lb, Adjustable Increments 12 in, Bottom Width 17 1/2 in, D1200-3 Series, Rail Type Aluminum, Shoe Design Swivel, Includes 3 Sections, Rung Shape D-Rung, Closed Height 24 ft, Section Length 108 in, Net Weight 38.5 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.