24 ft Aluminum Extension Ladder, 375 lb Load Capacity
Mfr # D524-2
Zoro # G8630325
product price: $638.00
/eaKey Features
Extended Ladder Height
21 ft
Load Capacity
375 lb
ANSI Type
IAA
Material
Aluminum
Closed Height
12 ft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
D524-2
Zoro #
G8630325
UPC #
051751012545
Country of Origin
Mexico
Dimensions
Industry Ladder Size
24 ft
Extended Ladder Height
21 ft
Closed Height
12 ft
Bottom Width
19.25 in
Section Length
12 ft
Closed Depth
7"
Overall Height
24 ft
Ladder Height
24 ft
Standing Height - Maximum
17 ft
Extended Height
21 ft
Reach Height - Maximum
23 ft
Retracted Height
12 ft
Fly Width
16.9 in
Rung Depth
1.8 in
Base Width
19.3 in
Overall Depth
19.1 in
Description
Extension Ladder, Material Aluminum, Industry Ladder Size 24 ft, Extended Ladder Height 21 ft, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 19 1/4 in, D500-2 Series, Rail Type Aluminum, Shoe Design Swivel, Rung Shape D-Rung, Closed Height 12 ft, Section Length 144 in, Net Weight 49 lb, Rung/Step Spacing 12 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.