Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24 ft Fiberglass Extension Ladder, 375 lb Load Capacity

  • Mfr # 7124-2

  • Zoro # G6079841


product price: $513.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Extended Ladder Height
21 ft
Load Capacity
375 lb
ANSI Type
IAA
Material
Fiberglass
Closed Height
12 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7124-2
Zoro #
G6079841
UPC #
051751012682
Country of Origin
Mexico

Dimensions

Industry Ladder Size
24 ft
Extended Ladder Height
21 ft
Closed Height
12 ft
Bottom Width
19 in
Section Length
12 ft
Closed Depth
7"
Overall Height
24 ft
Ladder Height
24 ft
Standing Height - Maximum
17 ft
Overall Depth
19 in
Retracted Height
12 ft
Reach Height - Maximum
23 ft
Fly Width
17.8 in
Rung Diameter
1.3 in
Extended Height
21 ft
Base Width
19 in

Details

Load Capacity
375 lb
ANSI Type
IAA
Material
Fiberglass
Net Weight
55 lb
Rung Shape
Round
Color
Yellow
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
Non Conductive
Shoe Design
Swivel
Series
7100-2
Rung/Step Spacing
12 in
Standards
ANSI A14.5-2007, OSHA Compliant
Weight
55 lb
Rung Spacing
12 in
Rung Type
Round
ANSI Duty Rating
Type IAA
Adjustment Increments
12 in
Load Capacity - Maximum
375 lb
Removable Fly
Removable
Tread Type
Antislip
Ladder Material
Fiberglass
Number of Sections
2
Number of Rungs
24
Conductivity
Non-Conductive
Shoe Type
Slip-Resistant, Spur Plate
Ladder Type
Extension Ladder

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 24 ft, Extended Ladder Height 21 ft, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 19 in, 7100-2 Series, Rail Type Non Conductive, Shoe Design Swivel, Rung Shape Round, Closed Height 12 ft, Section Length 144 in, Net Weight 55 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.