Zoro Homepage

25 lb. Plastic Joe Bucket

  • Mfr # AC50-JB-3

  • Zoro # G2145622


product price: $24.99
/ea

Key Features

Overall Height
11.9 in
Overall Width
16.3 in
Includes
Job Bucket
Overall Length
15.3 in
For Use With
Werner 6200 Series and Jobstation Ladders
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AC50-JB-3
Zoro #
G2145622
UPC #
051751083699
Country of Origin
Mexico

Dimensions

Overall Height
11.9 in
Overall Width
16.3 in
Overall Length
15.3 in

Details

Includes
Job Bucket
Item
Job Bucket
For Use With
Werner 6200 Series and Jobstation Ladders
Load Capacity
25 lb
Material
Plastic
Color
Blue
Product Type
Tool Bucket
Compatible with Series
6200, FTP6200, P6200, T6200
Compatible Ladder Type
Stepladders
Load Capacity - Maximum
25 lb
Compatible with Manufacturer Model Number
6203, 6204, 6205, 6206, 6207, 6208, 6210, 6212, L6204, L6206, L6208, L6210, L6212
Compatible Manufacturer Model Number
6203, 6204, 6205, 6206, 6207, 6208, 6210, 6212, L6204, L6206, L6208, L6210, L6212
Compatible Manufacturer Part Number
6203, 6204, 6205, 6206, 6207, 6208, 6210, 6212, L6204, L6206, L6208, L6210, L6212
Compatible with Manufacturer Model No.
6203, 6204, 6205, 6206, 6207, 6208, 6210, 6212, L6204, L6206, L6208, L6210, L6212
Compatible with Mfr. Model No.
6203, 6204, 6205, 6206, 6207, 6208, 6210, 6212, L6204, L6206, L6208, L6210, L6212
For Use with Mfr Model Number
6203, 6204, 6205, 6206, 6207, 6208, 6210, 6212, L6204, L6206, L6208, L6210, L6212
For Use With Mfr. Model Number
6203, 6204, 6205, 6206, 6207, 6208, 6210, 6212, L6204, L6206, L6208, L6210, L6212
Compatible Pump Manufacturer Part Number
6203, 6204, 6205, 6206, 6207, 6208, 6210, 6212, L6204, L6206, L6208, L6210, L6212
Compatible Mfr. Model Number
6203, 6204, 6205, 6206, 6207, 6208, 6210, 6212, L6204, L6206, L6208, L6210, L6212

Description

Job Bucket, Used On Werner Jobstation Stepladders, Molded, Plastic, Load Capacity 25 Lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.