Zoro Homepage

28 ft Fiberglass Extension Ladder, 375 lb Load Capacity

  • Mfr # B7128-2

  • Zoro # G104245977


product price: $806.99
/ea
Item requires special delivery charges. A $360.00 per item surcharge will be applied.

Key Features

Industry Ladder Size
28 ft
Extended Ladder Height
25 ft
Load Capacity
375 lb
ANSI Type
IAA
Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7128-2
Zoro #
G104245977
UPC #
051751141597
Country of Origin
Mexico

Dimensions

Industry Ladder Size
28 ft
Extended Ladder Height
25 ft
Closed Height
14.42 ft
Bottom Width
18 1/2 in
Section Length
14 ft
Ladder Height
28 ft
Retracted Height
14 ft
Reach Height - Maximum
27 ft
Overall Height
28 ft
Fly Width
16.2 in
Overall Depth
18.5 in
Extended Height
25 ft
Standing Height - Maximum
21 ft
Rung Depth
1.6 in
Base Width
18.5 in

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 28 ft, Extended Ladder Height 25 ft, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 18 1/2 in, B7100-2 Series, Rail Type BoxLok, Non-Conductive Fiberglass, Shoe Design Dual Action, Rung Shape Tri-Rung, Closed Height 173 in, Section Length 149 in, Net Weight 50.1 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.