28 ft Fiberglass Fiberglass Ladder, 300 lb Load Capacity
Mfr # T6228-2GS
Zoro # G801794068
product price:Â $513.39
/eaKey Features
Industry Ladder Size
28 ft
Extended Ladder Height
25 ft
Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
T6228-2GS
Zoro #
G801794068
UPC #
051751142433
Country of Origin
Mexico
Dimensions
Industry Ladder Size
28 ft
Extended Ladder Height
25 ft
Closed Height
14 ft
Bottom Width
19 in
Section Length
14 ft
Ladder Height
28 ft
Overall Height
28 ft
Reach Height - Maximum
27 ft
Retracted Height
14 ft
Standing Height - Maximum
21 ft
Base Width
19 in
Extended Height
25 ft
Fly Width
16 in
Overall Depth
19 in
Rung Depth
1.6 in
Description
Extension Ladder, Material Fiberglass, Industry Ladder Size 28 ft, Extended Ladder Height 25 ft, ANSI Type IA, Load Capacity 300 lb, Bottom Width 19 in, T6200-2GS Series, Shoe Design Dual Action Shu-Lok(R) and spur plate, Rung Shape Tri-Rung, Closed Height 168 in, Section Length 168 in, Net Weight 63.5 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.