3 Steps, Aluminum Step Stand, 300 lb. Load Capacity, Gray

  • Mfr # TW373-30
  • Zoro # G2688953
product price: 
$
224.99
/ea
Free Shipping & Returns

Key Features

ANSI Type
IA
Base Depth
29 in
Bottom Width
34 3/4 in
Color
Gray
Load Capacity
300 lb
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
TW373-30
Zoro #
G2688953
UPC #
051751030822
Country of Origin
Mexico
Item
Work Stand and Sawhorse Ladder
ANSI Type
IA
Color
Gray
Load Capacity
300 lb
Material
Aluminum
Number of Steps
3
Step Stool Product Group
Work Stand and Sawhorse Ladder
Standards
ANSI A14.2-2007, OSHA Compliant
Series
TW370-30
Net Weight
17.3 lb
Base Spread
29 in
Locking Mechanism
No Locking Mechanism
Stacking
Not Stackable
Shape
Rectangle
Nesting
Not Nestable
Assembly
Assembled
Includes Handrails
Handrails Not Included
Feet Type
Slip-Resistant
ANSI Duty Rating
Type IA
Weight
18 lb
Tread Type
Antislip
Folding
Foldable
Product Type
Sawhorse Step Stool
Feet Material
Rubber
Load Capacity - Maximum
300 lb
Shell Material
Aluminum
Wire Color
Silver
Traction Material
Aluminum

Dimensions

Base Depth
29 in
Bottom Width
34 3/4 in
Overall Height
36 in
Top Step Depth
8 in
Top Step Height
36 in
Closed Height
2.90 ft
Closed Depth
8 in
Platform Depth
8 in
Step Width
3 in
Ladder Height
3 ft
Overall Depth
7 in
Step Depth
7 in
Reach Height - Maximum
7.5 ft
Standing Height - Maximum
11 in
Base Width
34.4 in

Description

Step Stool Product Group Work Stand and Sawhorse Ladder, Number of Steps 3, Overall Height 3 ft, Material Aluminum, ANSI Type IA, Load Capacity 300 lb, Top Step Height 36 in, Top Step Depth 8 in, Bottom Width 34 3/4 in, Base Depth 29 in, Color Silver, Series TW370-30, Closed Depth 8 in, Closed Height 34 3/4 in, Standards ANSI A14.2-2007, OSHA Compliant, Net Weight 17.3 lb, Step Width 3 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.