Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Werner 3 Steps, Folding Steel Step Stand, 200 lb. Load Capacity, Silver/Black S323-6CA

3 Steps, Folding Steel Step Stand, 200 lb. Load Capacity, Silver/Black (Discontinued)

  • Mfr # S323-6CA
  • Zoro # G6622758
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S323-6CA
Zoro #
G6622758
UPC #
051751119916
Country of Origin
China

Dimensions

Base Depth
27 29/32 in
Bottom Width
18 1/4 in
Overall Height
50 39/64 in
Top Step Depth
8 1/4 in
Top Step Height
28 1/2 in
Closed Height
50 19/32 in
Manufacturers Warranty Length
Limited Lifetime
Step Width
14 7/16 in
Closed Depth
2 3/8 in

Details

Item
Folding Step
ANSI Type
III
Color
Silver/Black
Load Capacity
200 lb
Material
Steel
Number of Steps
3
Step Tread
Ribbed
Ladder Actuation
None
Ladder Tread
Ribbed
Net Weight
14.8 lb
Standards
ANSI
Nestable
No
Finish
Unfinished
Series
S

Description

Step Stool Product Group Folding Step, Number of Steps 3, Overall Height 50 39/64 in, Material Steel, ANSI Type III, Load Capacity 200 lb, Top Step Height 28 1/2 in, Top Step Depth 8 1/4 in, Bottom Width 18 1/4 in, Base Depth 27 29/32 in, Color Silver/Black, Finish Unfinished, Series S, Closed Depth 2 3/8 in, Closed Height 50 19/32 in, Standards ANSI, Manufacturers Warranty Length Limited Lifetime, Ladder Actuation None, Step Tread Ribbed, Net Weight 14.8 lb, Step Width 14 7/16 in, Nestable No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.