Zoro Homepage

32' AL EXT LDR II

  • Mfr # D1232-2

  • Zoro # G911974367


product price: $483.99
/ea
Item requires special delivery charges. A $65.00 per item surcharge will be applied.

Key Features

Color
Silver
Section Length
32 ft
Series
D1200-2
Standards
ANSI, OSHA Compliant
Standing Height - Maximum
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1232-2
Zoro #
G911974367
UPC #
051751012118
Country of Origin
Mexico

Dimensions

Section Length
32 ft
Standing Height - Maximum
25 ft
Extended Height
29 ft
Overall Height
32 ft
Reach Height - Maximum
31 ft
Rung Depth
1.8 in
Overall Depth
5.4 in
Base Width
17.5 in
Fly Width
15.3 in
Retracted Height
16 ft

Details

Color
Silver
Item
Extension Ladder
Series
D1200-2
Standards
ANSI, OSHA Compliant
Ladder Material
Aluminum
Weight
54 lb
ANSI Duty Rating
Type II
Shoe Type
Slip-Resistant
Adjustment Increments
12 in
Number of Rungs
32
Load Capacity - Maximum
225 lb
Number of Sections
2
Removable Fly
Removable
Rung Type
D-Rung
Ladder Type
Extension Ladder
Tread Type
Antislip

Description

Extension Ladder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.