Zoro Homepage

32 ft Fiberglass Extension Ladder, 375 lb Load Capacity

  • Mfr # B7132-2X9294

  • Zoro # G804245970


product price: $1,328.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Industry Ladder Size
32 ft
Extended Ladder Height
29 ft
Load Capacity
375 lb
ANSI Type
IAA
Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7132-2X9294
Zoro #
G804245970
UPC #
051751144338
Country of Origin
Mexico

Dimensions

Industry Ladder Size
32 ft
Extended Ladder Height
29 ft
Closed Height
16.42 ft
Bottom Width
18 1/2 in
Section Length
16 ft
Ladder Height
32 ft
Extended Height
29 ft
Rung Depth
1.6 in
Standing Height - Maximum
25 ft
Fly Width
16.2 in
Base Width
18.5 in
Overall Height
32 ft
Reach Height - Maximum
31 ft
Overall Depth
18.5 in
Retracted Height
16.4 ft

Details

Load Capacity
375 lb
ANSI Type
IAA
Material
Fiberglass
Net Weight
64.5 lb
Rung Shape
Tri-Rung
Color
Green
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
BoxLok, Non-Conductive Fiberglass
Shoe Design
Dual Action
Series
B7100-2
Rung/Step Spacing
12 in
Standards
ANSI A14.5-2007, OSHA Compliant
Rung Spacing
12 in
Conductivity
Non-Conductive
Rung Type
Tri-Rung
Number of Sections
2
Adjustment Increments
12 in
Load Capacity - Maximum
375 lb
Ladder Material
Fiberglass
Number of Rungs
32
Tread Type
Antislip
Ladder Type
Extension Ladder
Removable Fly
Removable
ANSI Duty Rating
Type IAA
Weight
65 lb

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 32 ft, Extended Ladder Height 29 ft, ANSI Type IAA, Load Capacity 375 lb, Adjustable Increments 12 in, Bottom Width 18 1/2 in, B7100-2 Series, Rail Type BoxLok, Non-Conductive Fiberglass, Shoe Design Dual Action, Rung Shape Tri-Rung, Closed Height 197 in, Section Length 197 in, Net Weight 64.5 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.