32 ft Fiberglass Fiberglass Ladder, 300 lb Load Capacity

  • Mfr # T6232-2GS

  • Zoro # G801794075


product price:  $559.00
/ea
Additional $65.00 delivery surcharge applies per item.
See details

Key Features

Industry Ladder Size
32 ft
Extended Ladder Height
29 ft
Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T6232-2GS
Zoro #
G801794075
UPC #
051751142440
Country of Origin
Mexico

Dimensions

Industry Ladder Size
32 ft
Extended Ladder Height
29 ft
Closed Height
16 ft
Bottom Width
19 in
Section Length
16 ft
Ladder Height
32 ft
Base Width
19 in
Fly Width
16 in
Rung Depth
1.6 in
Reach Height - Maximum
31 ft
Extended Height
29 ft
Retracted Height
16 ft
Overall Height
32 ft
Overall Depth
19 in
Standing Height - Maximum
25 ft

Details

Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Net Weight
75.5 lb
Rung Shape
Tri-Rung
Color
Orange, Yellow
Item
Fiberglass Ladder
Shoe Design
Dual Action Shu-Lok(R) and spur plate
Series
T6200-2GS
Standards
ANSI A14.5-2007, OSHA Compliant
Conductivity
Non-Conductive
Ladder Material
Fiberglass
Removable Fly
Fixed
Number of Sections
2
Rung Type
Tri-Rung
Number of Rungs
32
Weight
76 lb
Ladder Type
Extension Ladder
Load Capacity - Maximum
300 lb
Adjustment Increments
12 in
ANSI Duty Rating
Type IA
Tread Type
Antislip

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 32 ft, Extended Ladder Height 29 ft, ANSI Type IA, Load Capacity 300 lb, Bottom Width 19 in, T6200-2GS Series, Shoe Design Dual Action Shu-Lok(R) and spur plate, Rung Shape Tri-Rung, Closed Height 192 in, Section Length 192 in, Net Weight 75.5 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.