Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

36 ft Aluminum Extension Ladder, 250 lb Load Capacity

  • Mfr # D1336-2

  • Zoro # G2162268


product price: $626.99
/ea
Additional $290.00 delivery surcharge applies per item.
See details

Key Features

Extended Ladder Height
32 ft
Load Capacity
250 lb
ANSI Type
I
Material
Aluminum
Closed Height
20 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1336-2
Zoro #
G2162268
UPC #
051751012200
Country of Origin
Mexico

Dimensions

Industry Ladder Size
36 ft
Extended Ladder Height
32 ft
Closed Height
20 ft
Bottom Width
17.5 in
Section Length
18 ft
Closed Depth
7"
Overall Height
36 ft
Ladder Height
36 ft
Reach Height - Maximum
32 ft
Fly Width
14.3 in
Rung Depth
1.8 in
Standing Height - Maximum
28 ft
Retracted Height
18 ft
Base Width
17.5 in
Extended Height
32 ft
Overall Depth
17.4 in

Details

Load Capacity
250 lb
ANSI Type
I
Material
Aluminum
Net Weight
77.5 lb
Rung Shape
D-Rung
Color
Silver
Adjustable Increments
12 in
Item
Extension Ladder
Rail Type
I-Beam
Shoe Design
Swivel
Series
D1300-2
Rung/Step Spacing
12 in
Standards
ANSI A14.2-2007, OSHA Compliant
Weight
78 lb
Rung Spacing
12 in
Adjustment Increments
12 in
Rung Type
D-Rung
Number of Rungs
36
Ladder Material
Aluminum
Tread Type
Antislip
ANSI Duty Rating
Type I
Number of Sections
2
Load Capacity - Maximum
250 lb
Ladder Type
Extension Ladder
Removable Fly
Removable

Description

Extension Ladder, Material Aluminum, Industry Ladder Size 36 ft, Extended Ladder Height 32 ft, ANSI Type I, Load Capacity 250 lb, Adjustable Increments 12 in, Bottom Width 17 1/2 in, D1300-2 Series, Rail Type Aluminum, Shoe Design Swivel, Rung Shape D-Rung, Closed Height 20 ft, Section Length 216 in, Net Weight 77.5 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.