36 ft Fiberglass Fiberglass Ladder, 300 lb Load Capacity

  • Mfr # T6236-2GS

  • Zoro # G901794005


product price:  $622.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Industry Ladder Size
36 ft
Extended Ladder Height
32 ft
Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6236-2GS
Zoro #
G901794005
UPC #
051751142457
Country of Origin
Mexico

Dimensions

Industry Ladder Size
36 ft
Extended Ladder Height
32 ft
Closed Height
18 ft
Bottom Width
19 in
Section Length
18 ft
Ladder Height
36 ft
Overall Height
36 ft
Base Width
19 in
Overall Depth
19 in
Fly Width
16 in
Extended Height
32 ft
Standing Height - Maximum
28 ft
Rung Depth
1.6 in
Retracted Height
18 ft
Reach Height - Maximum
32 ft

Details

Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Net Weight
90 lb
Rung Shape
Tri-Rung
Color
Orange, Yellow
Item
Fiberglass Ladder
Shoe Design
Dual Action Shu-Lok(R) and spur plate
Series
T6200-2GS
Standards
ANSI A14.5-2007, OSHA Compliant
Load Capacity - Maximum
300 lb
Conductivity
Non-Conductive
Rung Type
Tri-Rung
Number of Sections
2
ANSI Duty Rating
Type IA
Ladder Type
Extension Ladder
Removable Fly
Fixed
Ladder Material
Fiberglass
Adjustment Increments
12 in
Weight
90 lb
Number of Rungs
36
Tread Type
Antislip

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 36 ft, Extended Ladder Height 32 ft, ANSI Type IA, Load Capacity 300 lb, Bottom Width 19 in, T6200-2GS Series, Shoe Design Dual Action Shu-Lok(R) and spur plate, Rung Shape Tri-Rung, Closed Height 216 in, Section Length 216 in, Net Weight 90 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.