Zoro Homepage

375# DUTY RATED LDR LBL REPL

  • Mfr # LDRT375

  • Zoro # G411974249


product price: $2.55
/ea
Sold in multiples of 4 for $10.20

Key Features

Number of Instruction Labels
0
Language
English, Spanish
Label Types Included
Duty Rating Labels
Compatible Ladder Material
Aluminum, Fiberglass
Compatible with Manufacturer Model Number
6002, 6004, 6005, 6006, 6008, 6202, 6203, 6204, 6205, 6206, 6207, 6208, 6210, 6212, 7303, 7304, 7305, 7306, 7308, 7310, 7312, 7403, 7404, 7405, 7406, 7407, D1216-2, D1216-3, D1220-2, D1224-2, D1224-3, D1228-2, P6202, P6204, P6206, P6208, P6210, P7404, P7406, P7408, P7410, P7412, PT6002-4C, PT6004-4C, PT6006-4C, PT6008-4C, PT7404-4C, PT7406-4C, PT7408-4C, PT7410-C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDRT375
Zoro #
G411974249
UPC #
051751122039
Country of Origin
Mexico

Details

Item
Ladder Label Kit
Number of Instruction Labels
0
Language
English, Spanish
Label Types Included
Duty Rating Labels
Compatible Ladder Material
Aluminum, Fiberglass
Compatible with Manufacturer Model Number
6002, 6004, 6005, 6006, 6008, 6202, 6203, 6204, 6205, 6206, 6207, 6208, 6210, 6212, 7303, 7304, 7305, 7306, 7308, 7310, 7312, 7403, 7404, 7405, 7406, 7407, D1216-2, D1216-3, D1220-2, D1224-2, D1224-3, D1228-2, P6202, P6204, P6206, P6208, P6210, P7404, P7406, P7408, P7410, P7412, PT6002-4C, PT6004-4C, PT6006-4C, PT6008-4C, PT7404-4C, PT7406-4C, PT7408-4C, PT7410-C
Compatible Load Capacity
375 lb
Number of Duty Rating Labels
1
Number of Safety and Hazard Labels
0
Compatible Ladder Type
Twin Stepladders
Compatible ANSI Duty Rating
Type IAA
Compatible Manufacturer Model Number
6002, 6004, 6005, 6006, 6008, 6202, 6203, 6204, 6205, 6206, 6207, 6208, 6210, 6212, 7303, 7304, 7305, 7306, 7308, 7310, 7312, 7403, 7404, 7405, 7406, 7407, D1216-2, D1216-3, D1220-2, D1224-2, D1224-3, D1228-2, P6202, P6204, P6206, P6208, P6210, P7404, P7406, P7408, P7410, P7412, PT6002-4C, PT6004-4C, PT6006-4C, PT6008-4C, PT7404-4C, PT7406-4C, PT7408-4C, PT7410-C
Compatible Manufacturer Part Number
6002, 6004, 6005, 6006, 6008, 6202, 6203, 6204, 6205, 6206, 6207, 6208, 6210, 6212, 7303, 7304, 7305, 7306, 7308, 7310, 7312, 7403, 7404, 7405, 7406, 7407, D1216-2, D1216-3, D1220-2, D1224-2, D1224-3, D1228-2, P6202, P6204, P6206, P6208, P6210, P7404, P7406, P7408, P7410, P7412, PT6002-4C, PT6004-4C, PT6006-4C, PT6008-4C, PT7404-4C, PT7406-4C, PT7408-4C, PT7410-C
Compatible with Manufacturer Model No.
6002, 6004, 6005, 6006, 6008, 6202, 6203, 6204, 6205, 6206, 6207, 6208, 6210, 6212, 7303, 7304, 7305, 7306, 7308, 7310, 7312, 7403, 7404, 7405, 7406, 7407, D1216-2, D1216-3, D1220-2, D1224-2, D1224-3, D1228-2, P6202, P6204, P6206, P6208, P6210, P7404, P7406, P7408, P7410, P7412, PT6002-4C, PT6004-4C, PT6006-4C, PT6008-4C, PT7404-4C, PT7406-4C, PT7408-4C, PT7410-C
Compatible with Mfr. Model No.
6002, 6004, 6005, 6006, 6008, 6202, 6203, 6204, 6205, 6206, 6207, 6208, 6210, 6212, 7303, 7304, 7305, 7306, 7308, 7310, 7312, 7403, 7404, 7405, 7406, 7407, D1216-2, D1216-3, D1220-2, D1224-2, D1224-3, D1228-2, P6202, P6204, P6206, P6208, P6210, P7404, P7406, P7408, P7410, P7412, PT6002-4C, PT6004-4C, PT6006-4C, PT6008-4C, PT7404-4C, PT7406-4C, PT7408-4C, PT7410-C
For Use with Mfr Model Number
6002, 6004, 6005, 6006, 6008, 6202, 6203, 6204, 6205, 6206, 6207, 6208, 6210, 6212, 7303, 7304, 7305, 7306, 7308, 7310, 7312, 7403, 7404, 7405, 7406, 7407, D1216-2, D1216-3, D1220-2, D1224-2, D1224-3, D1228-2, P6202, P6204, P6206, P6208, P6210, P7404, P7406, P7408, P7410, P7412, PT6002-4C, PT6004-4C, PT6006-4C, PT6008-4C, PT7404-4C, PT7406-4C, PT7408-4C, PT7410-C
For Use With Mfr. Model Number
6002, 6004, 6005, 6006, 6008, 6202, 6203, 6204, 6205, 6206, 6207, 6208, 6210, 6212, 7303, 7304, 7305, 7306, 7308, 7310, 7312, 7403, 7404, 7405, 7406, 7407, D1216-2, D1216-3, D1220-2, D1224-2, D1224-3, D1228-2, P6202, P6204, P6206, P6208, P6210, P7404, P7406, P7408, P7410, P7412, PT6002-4C, PT6004-4C, PT6006-4C, PT6008-4C, PT7404-4C, PT7406-4C, PT7408-4C, PT7410-C
Compatible Pump Manufacturer Part Number
6002, 6004, 6005, 6006, 6008, 6202, 6203, 6204, 6205, 6206, 6207, 6208, 6210, 6212, 7303, 7304, 7305, 7306, 7308, 7310, 7312, 7403, 7404, 7405, 7406, 7407, D1216-2, D1216-3, D1220-2, D1224-2, D1224-3, D1228-2, P6202, P6204, P6206, P6208, P6210, P7404, P7406, P7408, P7410, P7412, PT6002-4C, PT6004-4C, PT6006-4C, PT6008-4C, PT7404-4C, PT7406-4C, PT7408-4C, PT7410-C
Compatible Mfr. Model Number
6002, 6004, 6005, 6006, 6008, 6202, 6203, 6204, 6205, 6206, 6207, 6208, 6210, 6212, 7303, 7304, 7305, 7306, 7308, 7310, 7312, 7403, 7404, 7405, 7406, 7407, D1216-2, D1216-3, D1220-2, D1224-2, D1224-3, D1228-2, P6202, P6204, P6206, P6208, P6210, P7404, P7406, P7408, P7410, P7412, PT6002-4C, PT6004-4C, PT6006-4C, PT6008-4C, PT7404-4C, PT7406-4C, PT7408-4C, PT7410-C

Description

Ladder Accessory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.