Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Werner 4 ft Aluminum Twin Platform Stepladder PT372

4 ft Aluminum Twin Platform Stepladder (Discontinued)

  • Mfr # PT372
  • Zoro # G7465674
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT372
Zoro #
G7465674
UPC #
051751029611
Country of Origin
Mexico

Dimensions

Ladder Height
4 ft
Platform Height
2 ft
Bottom Width
21 1/4 in
Platform Width
12 3/4 in
Platform Depth
22 in
Step Depth
3 in

Details

Item
Twin Platform Stepladder
Load Capacity
300 lb
Material
Aluminum
Stepladder Item
Twin Platform Stepladder
Number of Steps
2
ANSI Type
IA
Base Spread
36 in
Net Weight
16.3 lbs.
Ladder Tread
Ribbed
Standards
ANSI
Includes
A Safety Guard Rail, Pinch Proof Platform, Slip Resistant Foot Pads, Slip Resistant Traction Tred Steps
Step Tread
Ribbed
Series
PT370
Rung/Step Spacing
12 in
Weight
16 lb
Ladder Type
Twin Platform Stepladder
Ladder Material
Aluminum
ANSI Duty Rating
Type IA
Tread Type
Ribbed
Load Capacity - Maximum
300 lb
Step Spacing
12 in
Shoe Type
Slip-Resistant

Description

Twin Platform Stepladder, Material Aluminum, ANSI Type IA, Ladder Height 4 ft, Load Capacity 300 lb, Number of Steps 2, Base Spread 36 in, Bottom Width 21 1/4 in, Step Depth 3 in, Step Tread Ribbed, Series PT370, Includes A Safety Guard Rail, Pinch Proof Platform, Slip Resistant Foot Pads, Slip Resistant Traction Tred Steps, Standards ANSI, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.