Zoro Homepage

4 ft Aluminum Stepladder, 375 lb Capacity

  • Mfr # 404

  • Zoro # G3495195


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Ladder Material
Aluminum
Overall Height
4 ft
Reach Height - Maximum
8.5 ft
Standing Height - Maximum
1.9 ft
Load Capacity - Maximum
375 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
404
Zoro #
G3495195
UPC #
051751010862
Country of Origin
Mexico

Dimensions

Overall Height
4 ft
Reach Height - Maximum
8.5 ft
Standing Height - Maximum
1.9 ft
Base Width
21.2 in
Step Width
3 in
Step Depth
3 in

Details

Item
Stepladder
Ladder Material
Aluminum
Load Capacity - Maximum
375 lb
Base Spread
30 in
Weight
15 lb
Tread Type
Ribbed
Series
400
Number of Steps
3
ANSI Duty Rating
Type IAA
Step Spacing
12 in
Includes
Drill Holster for Added Convenience
Standards
ANSI A14.2-2007, OSHA Compliant
Color
Black, Silver
Shoe Material
Plastic, Rubber
Shoe Type
Slip-Resistant

Description

Stepladder, Material Aluminum, ANSI Type IAA, Ladder Height 4 ft, Load Capacity 375 lb, Number of Steps 3, Base Spread 30.1 in, Bottom Width 21 in, Step Depth 3 in, Step Tread Ribbed, Series 400, Includes Drill Holster for Added Convenience, Standards ANSI A14.2-2007, OSHA Compliant, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.