Zoro Homepage
This item is Discontinued.
Werner 4 ft. Fiberglass 250 lb. Twin Platform Stepladder, Type I PT6002-4C

4 ft. Fiberglass 250 lb. Twin Platform Stepladder, Type I (Discontinued)

  • Mfr # PT6002-4C
  • Zoro # G6438503
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT6002-4C
Zoro #
G6438503
UPC #
051751030662
Country of Origin
Mexico

Dimensions

Ladder Height
4 ft
Platform Height
2 ft
Platform Width
12 3/4 in
Bottom Width
20 in
Platform Depth
22 in
Step Depth
3 in

Details

Item
Twin Platform Stepladder
Load Capacity
250 lbs.
Material
Fiberglass
Stepladder Item
Twin Platform Stepladder
Number of Steps
2
ANSI Type
I
Base Spread
36 13/16 in
Net Weight
27 lbs.
Series
PT6000-4C
Standards
ANSI
Step Tread
Ribbed
Ladder Tread
Ribbed
Includes
(4) Spring Mounted Casters, EDGE Bracing with External Rail Shields, Pinch-Proof Platform, Safety Guard Rail
Rung/Step Spacing
12 in

Description

Twin Platform Stepladder, Material Fiberglass, ANSI Type I, Ladder Height 4 ft, Load Capacity 250 lb, Number of Steps 2, Base Spread 36 13/16 in, Bottom Width 20 in, Step Depth 3 in, Step Tread Ribbed, Series PT6000-4C, Includes (4) Spring Mounted Casters, EDGE Bracing with External Rail Shields, Pinch-Proof Platform, Safety Guard Rail, Standards ANSI, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.