4 Ft. Fiberglass Twin Step Step Ladder with 300 Lb. Load Capacity Type IA Ladder Rating

  • Mfr # T6204

  • Zoro # G921876910


product price:  $379.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T6204
Zoro #
G921876910
UPC #
51751011623
Country of Origin
Mexico

Description

Extra heavy-duty 300 Lb. rated professional multi-use twin fiberglass step ladder. When used as a double step ladder the maximum load per side including person and materials shall not exceed the duty rating of the ladder. Features slip-resistant 3 In. Traction-Tred steps on front and rear sections and heavy-duty internal spreaders. The rail end shield and foot have slip-resistant foot pad. Orange side rails. Features yellow ToolTra-Top with dual holsters tool and paint can holders and small parts tray. Type IA duty rating 300 lb. load capacity. Fiberglass ladders should not be stored in direct sunlight. Ultravoilet rays could weaken the polyester resins over extended exposure. Top: 8 In. x 13 In. Rails: 3 In. Steps: 3 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.