Zoro Homepage

4 ft. Fiberglass Twin Stepladder

  • Mfr # T7404

  • Zoro # G2683904


product price: $227.00
/ea
Free Shipping & Returns

Key Features

Ladder Material
Fiberglass
Overall Height
4 ft
Reach Height - Maximum
8.5 ft
Standing Height - Maximum
1.9 ft
Load Capacity - Maximum
375 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T7404
Zoro #
G2683904
UPC #
051751011531
Country of Origin
Mexico

Dimensions

Overall Height
4 ft
Reach Height - Maximum
8.5 ft
Standing Height - Maximum
1.9 ft
Base Width
21.5 in
Step Width
3 in
Step Depth
3 in

Details

Item
Twin Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
375 lb
Base Spread
36 1/8 in
Weight
24 lb
Tread Type
Ribbed
Series
T7400
Number of Steps
3
ANSI Duty Rating
Type IAA
Step Spacing
12 in
Color
Silver, Orange
Standards
ANSI A14.5-2007, OSHA Compliant
Shoe Type
Slip-Resistant
Shoe Material
Rubber
Conductivity
Non-Conductive

Description

If you are looking for a stable, sturdy stepladder, the Werner T7404 4 ft Fiberglass Twin Stepladder is just what you need. The twin design allows two people to work at once. This twin stepladder has a base spread of 36 1/8 in., which gives it more stability than single step ladders. With its 375 lb load capacity and ANSI Type IA rating, this ladder can handle heavy loads and is safe to use on various surfaces. The fiberglass construction makes it both durable and lightweight. It has 3 steps with a 3 in step depth and bottom width of 21 1/8 in.. The Werner T7404 4 ft Fiberglass Twin Stepladder is an efficient tool that will make your job easier.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.