Zoro Homepage

40' AL EXT LDR II

  • Mfr # D1240-2

  • Zoro # G111974402


product price: $684.99
/ea
Item requires special delivery charges. A $80.00 per item surcharge will be applied.

Key Features

Color
Silver
Section Length
40 ft
Series
D1200-2
Standards
ANSI, OSHA Compliant
Base Width
17.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D1240-2
Zoro #
G111974402
UPC #
051751012132
Country of Origin
Mexico

Dimensions

Section Length
40 ft
Base Width
17.5 in
Extended Height
32 ft
Fly Width
15.3 in
Reach Height - Maximum
37 ft
Retracted Height
20 ft
Overall Height
40 ft
Overall Depth
5.4 in
Rung Depth
1.8 in
Standing Height - Maximum
28 ft

Details

Color
Silver
Item
Extension Ladder
Series
D1200-2
Standards
ANSI, OSHA Compliant
Removable Fly
Removable
Rung Type
D-Rung
Ladder Type
Extension Ladder
Tread Type
Antislip
ANSI Duty Rating
Type II
Shoe Type
Slip-Resistant
Weight
74 lb
Number of Sections
2
Adjustment Increments
12 in
Number of Rungs
40
Ladder Material
Aluminum
Load Capacity - Maximum
225 lb

Description

Extension Ladder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.