Werner

6 ft. Aluminum 300 lb. Twin Platform Stepladder, Type IA

Werner 6 ft. Aluminum 300 lb. Twin Platform Stepladder,  Type IA PT374
Hover or click to zoom Tap to zoom
$265.49
  • Promotion Restriction: Not eligible for promotion
  • Item: Twin Platform Stepladder
  • Platform Height: 4 ft
  • Load Capacity: 300 lbs.
  • Material: Aluminum
  • Stepladder Item: Twin Platform Stepladder
  • Number of Steps: 4
  • ANSI Type: IA
See full product details
Item requires special delivery charges. A $104.00 per item surcharge will be applied.

Total: $265.49

Werner #PT374 Specifications

  • Promotion Restriction: Not eligible for promotion
  • Ladder Height: 6 ft
  • Item: Twin Platform Stepladder
  • Platform Height: 4 ft
  • Load Capacity: 300 lbs.
  • Material: Aluminum
  • Stepladder Item: Twin Platform Stepladder
  • Number of Steps: 4
  • ANSI Type: IA
  • Platform Width: 12 3/4 in
  • Bottom Width: 24 3/4 in
  • Platform Depth: 22 in
  • Base Spread: 50 1/2 in
  • Net Weight: 22.4 lbs.
  • Ladder Tread: Ribbed
  • Rung/Step Spacing: 12 in
  • Step Depth: 3 in
  • Includes: A Safety Guard Rail, Pinch Proof Platform, Slip Resistant Foot Pads, Slip Resistant Traction Tred Steps
  • Series: PT370
  • Standards: ANSI
  • Step Tread: Ribbed
  • Country of Origin (subject to change): Mexico

Description

Twin Platform Stepladder, Ladder Height 6 ft, Platform Width 12 3/4 in, Platform Depth 22 in, Platform Height 4 ft, Load Capacity 300 lb, Bottom Width 24 3/4 in, Base Spread 50 1/2 in, Material Aluminum, Series PT370, Number of Steps 4, Step Depth 3 in, Step Tread Ribbed, Rung/Step Spacing 12 in, ANSI Type IA, Includes A Safety Guard Rail, Pinch Proof Platform, Slip Resistant Foot Pads, Slip Resistant Traction Tred Steps, Standards ANSI, Net Weight 22.4 lb

Reviews of Werner #PT374