Zoro Homepage

6 ft Aluminum Stepladder, 225 lb Capacity

  • Mfr # 356

  • Zoro # G7546192


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Ladder Material
Aluminum
Overall Height
6 ft
Reach Height - Maximum
8.5 ft
Standing Height - Maximum
1.9 ft
Load Capacity - Maximum
225 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
356
Zoro #
G7546192
UPC #
051751010251
Country of Origin
Mexico

Dimensions

Overall Height
6 ft
Reach Height - Maximum
8.5 ft
Standing Height - Maximum
1.9 ft
Base Width
21.5 in
Step Width
3 in
Step Depth
3 in

Details

Item
Stepladder
Ladder Material
Aluminum
Load Capacity - Maximum
225 lb
Base Spread
41 5/8 in
Weight
13.1 lb
Tread Type
Ribbed
Series
350
Number of Steps
5
ANSI Duty Rating
Type II
Step Spacing
12 in
Includes
Pail Shelf
Standards
ANSI A14.2-2007, OSHA Compliant
Color
Silver, Yellow
Shoe Material
Plastic
Shoe Type
Slip-Resistant

Description

Stepladder, Material Aluminum, ANSI Type II, Ladder Height 6 ft, Load Capacity 225 lb, Number of Steps 5, Base Spread 29.3 in, Bottom Width 21 1/2 in, Step Depth 3 in, Step Tread Ribbed, Series 350, Includes Pail Shelf, Standards ANSI A14.2-2007, OSHA Compliant, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.