Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 ft Fiberglass Platform Stepladder, 300 lb Capacity

  • Mfr # P6204

  • Zoro # G3026527


product price: $224.00
/ea
Free Shipping & Returns

Key Features

Ladder Material
Fiberglass
Overall Height
6 ft
Reach Height - Maximum
10.4 ft
Standing Height - Maximum
3.8 ft
Load Capacity - Maximum
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P6204
Zoro #
G3026527
UPC #
051751044898
Country of Origin
Mexico

Dimensions

Overall Height
6 ft
Reach Height - Maximum
10.4 ft
Standing Height - Maximum
3.8 ft
Base Width
26.8 in
Platform Depth
15 in
Platform Width
14 5/8 in
Step Depth
3 in
Platform Height
4 ft

Details

Item
Platform Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
300 lb
Base Spread
42 in
Weight
34 lb
Tread Type
Ribbed
Series
P6200
Number of Steps
4
ANSI Duty Rating
Type IA
Step Spacing
12 in
Includes
Slip Resistant Traction Tred Steps, Reinforced Top Connectors and A Safety Guard Rail, EDGE Bracing
Standards
ANSI
Color
Silver, Orange
Shoe Type
Slip-Resistant
Conductivity
Non-Conductive
Shoe Material
Rubber

Description

Platform Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 6 ft, Load Capacity 300 lb, Number of Steps 4, Base Spread 42 in, Bottom Width 26 7/8 in, Step Depth 3 in, Step Tread Ribbed, Series P6200, Includes Slip Resistant Traction Tred Steps, Reinforced Top Connectors and A Safety Guard Rail, EDGE Bracing, Standards ANSI A14.5-2007, OSHA Compliant, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.