Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

6 ft Fiberglass Twin Platform Stepladder, 300 lb Capacity

  • Mfr # PT7404

  • Zoro # G4553096


product price: $400.00
/ea
Free Shipping & Returns

Key Features

Ladder Material
Fiberglass
Overall Height
4 ft
Reach Height - Maximum
10.4 ft
Standing Height - Maximum
3.8 ft
Load Capacity - Maximum
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PT7404
Zoro #
G4553096
UPC #
051751032406
Country of Origin
Mexico

Dimensions

Overall Height
4 ft
Reach Height - Maximum
10.4 ft
Standing Height - Maximum
3.8 ft
Base Width
25.3 in
Platform Depth
22 in
Platform Width
13 in
Step Depth
3 in
Platform Height
4 ft

Details

Item
Twin Platform Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
300 lb
Base Spread
50 in
Weight
30 lb
Tread Type
Ribbed
Series
PT7400
Number of Steps
4
ANSI Duty Rating
Type IA
Step Spacing
12 in
Includes
EDGE Bracing with External Rail Shields, Pinch-Proof Platform, Safety Guard Rail
Standards
ANSI
Color
Orange, Red
Shoe Material
Rubber
Conductivity
Non-Conductive
Shoe Type
Slip-Resistant

Description

Twin Platform Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 6 ft, Load Capacity 300 lb, Number of Steps 4, Base Spread 50 in, Bottom Width 25 in, Step Depth 3 in, Step Tread Ribbed, Series PT7400, Includes EDGE Bracing with External Rail Shields, Pinch-Proof Platform, Safety Guard Rail, Standards ANSI A14.5-2007, OSHA Compliant, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.