8 ft Aluminum Twin Platform Stepladder, 300 lb Capacity

  • Mfr # PT376

  • Zoro # G2121061


product price:  $472.99
/ea
Additional $85.00 delivery surcharge applies per item.
See details

Key Features

Ladder Material
Aluminum
Overall Height
8 ft
Reach Height - Maximum
12 ft
Standing Height - Maximum
5.8 ft
Load Capacity - Maximum
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PT376
Zoro #
G2121061
UPC #
051751029659
Country of Origin
Mexico

Dimensions

Overall Height
8 ft
Reach Height - Maximum
12 ft
Standing Height - Maximum
5.8 ft
Base Width
28.3 in
Platform Depth
22 in
Platform Width
12 3/4 in
Step Depth
3 in
Platform Height
6 ft

Details

Item
Twin Platform Stepladder
Ladder Material
Aluminum
Load Capacity - Maximum
300 lb
Base Spread
65 1/4 in
Weight
32 lb
Tread Type
Ribbed
Series
PT370
Number of Steps
6
ANSI Duty Rating
Type IA
Step Spacing
12 in
Includes
A Safety Guard Rail, Pinch Proof Platform, Slip Resistant Foot Pads, Slip Resistant Traction Tred Steps
Standards
ANSI A14.2-2007, OSHA Compliant
Color
Silver
Shoe Material
Rubber
Shoe Type
Slip-Resistant

Description

Twin Platform Stepladder, Material Aluminum, ANSI Type IA, Ladder Height 8 ft, Load Capacity 300 lb, Number of Steps 6, Base Spread 65.3 in, Bottom Width 28 1/4 in, Step Depth 3 in, Step Tread Ribbed, Series PT370, Includes A Safety Guard Rail, Pinch Proof Platform, Slip Resistant Foot Pads, Slip Resistant Traction Tred Steps, Standards ANSI A14.2-2007, OSHA Compliant, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.