Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 ft Fiberglass Platform Stepladder, 375 lb Capacity

  • Mfr # P7406

  • Zoro # G3341511


product price: $325.00
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Ladder Material
Fiberglass
Overall Height
8 ft
Reach Height - Maximum
12 ft
Standing Height - Maximum
5.8 ft
Load Capacity - Maximum
375 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P7406
Zoro #
G3341511
UPC #
051751011425
Country of Origin
Mexico

Dimensions

Overall Height
8 ft
Reach Height - Maximum
12 ft
Standing Height - Maximum
5.8 ft
Base Width
30.5 in
Platform Depth
15 in
Platform Width
14 5/8 in
Step Depth
3 in
Platform Height
6 ft

Details

Item
Platform Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
375 lb
Base Spread
55 1/4 in
Weight
33 lb
Tread Type
Ribbed
Series
P7400
Number of Steps
6
ANSI Duty Rating
Type IAA
Step Spacing
12 in
Standards
ANSI
Includes
Slip Resistant Traction Tred Steps, Reinforced Top Connectors and A Safety Guard Rail, EDGE Bracing
Color
Silver, Yellow
Shoe Material
Rubber
Conductivity
Non-Conductive
Shoe Type
Slip-Resistant

Description

Platform Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 8 ft, Load Capacity 375 lb, Number of Steps 6, Base Spread 54.4 in, Bottom Width 30 1/2 in, Step Depth 3 in, Step Tread Ribbed, Series P7400, Includes Slip Resistant Traction Tred Steps, Reinforced Top Connectors and A Safety Guard Rail, EDGE Bracing, Standards ANSI A14.5-2007, OSHA Compliant, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.