Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 ft Fiberglass Stepladder, 250 lb Capacity

  • Mfr # 6008

  • Zoro # G3147347


product price: $159.00
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Ladder Material
Fiberglass
Overall Height
8 ft
Reach Height - Maximum
12.3 ft
Standing Height - Maximum
5.8 ft
Load Capacity - Maximum
250 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
6008
Zoro #
G3147347
UPC #
051751021578
Country of Origin
Mexico

Dimensions

Overall Height
8 ft
Reach Height - Maximum
12.3 ft
Standing Height - Maximum
5.8 ft
Base Width
25 in
Step Width
3 in
Step Depth
3 in

Details

Item
Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
250 lb
Base Spread
53 1/2 in
Weight
30 lb
Tread Type
Ribbed
Series
6000
Number of Steps
7
ANSI Duty Rating
Type I
Step Spacing
12 in
Includes
Drill Holster for Added Convenience
Color
Blue, Yellow
Standards
ANSI A14.5-2007, OSHA Compliant
Shoe Material
Rubber
Conductivity
Non-Conductive
Shoe Type
Slip-Resistant

Description

Stepladder, Material Fiberglass, ANSI Type I, Ladder Height 8 ft, Load Capacity 250 lb, Number of Steps 7, Base Spread 53.5 in, Bottom Width 25 in, Step Depth 3 in, Step Tread Ribbed, Series 6000, Includes Drill Holster for Added Convenience, Standards ANSI A14.5-2007, OSHA Compliant, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.