Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 ft Fiberglass Stepladder, 300 lb Capacity

  • Mfr # 6108

  • Zoro # G8699223


product price: $197.00
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Ladder Material
Fiberglass
Overall Height
8 ft
Reach Height - Maximum
12 ft
Standing Height - Maximum
5.8 ft
Load Capacity - Maximum
300 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6108
Zoro #
G8699223
UPC #
051751042948
Country of Origin
Mexico

Dimensions

Overall Height
8 ft
Reach Height - Maximum
12 ft
Standing Height - Maximum
5.8 ft
Base Width
25 in
Step Depth
3 in

Details

Item
Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
300 lb
Base Spread
53 in
Weight
30 lb
Tread Type
Ribbed
Series
6100
Number of Steps
7
ANSI Duty Rating
Type IA
Step Spacing
12 in
Includes
Top with Drill Holster and Slots for Lock-In Accessories
Color
Black, Yellow
Standards
ANSI A14.5-2007, OSHA Compliant
Conductivity
Non-Conductive
Shoe Material
Plastic, Rubber
Shoe Type
Slip-Resistant

Description

Stepladder, Material Fiberglass, ANSI Type IA, Ladder Height 8 ft, Load Capacity 300 lb, Number of Steps 7, Base Spread 53.5 in, Bottom Width 25 in, Step Depth 3 in, Step Tread Ribbed, Series 6100, Includes Top with Drill Holster and Slots for Lock-In Accessories, Standards ANSI A14.5-2007, OSHA Compliant, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.