Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 ft Fiberglass Stepladder, 375 lb Capacity

  • Mfr # 7308

  • Zoro # G3421101


product price: $275.00
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Ladder Material
Fiberglass
Overall Height
8 ft
Reach Height - Maximum
12.3 ft
Standing Height - Maximum
5.8 ft
Load Capacity - Maximum
375 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7308
Zoro #
G3421101
UPC #
051751042894
Country of Origin
Mexico

Dimensions

Overall Height
8 ft
Reach Height - Maximum
12.3 ft
Standing Height - Maximum
5.8 ft
Base Width
28.5 in
Step Width
3 in
Step Depth
3 in

Details

Item
Stepladder
Ladder Material
Fiberglass
Load Capacity - Maximum
375 lb
Base Spread
54 3/4 in
Weight
31 lb
Tread Type
Ribbed
Series
7300
Number of Steps
7
ANSI Duty Rating
Type IAA
Step Spacing
12 in
Includes
Drill Holster for Added Convenience
Color
Silver, Yellow
Standards
ANSI A14.5-2007, OSHA Compliant
Conductivity
Non-Conductive
Shoe Material
Rubber
Shoe Type
Slip-Resistant

Description

Stepladder, Material Fiberglass, ANSI Type IAA, Ladder Height 8 ft, Load Capacity 375 lb, Number of Steps 7, Base Spread 54.8 in, Bottom Width 28 1/2 in, Step Depth 3 in, Step Tread Ribbed, Series 7300, Includes Drill Holster for Added Convenience, Standards ANSI A14.5-2007, OSHA Compliant, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.