Zoro Homepage

8 ft Trestle Extension Ladder, 300 lb Load Capacity

  • Mfr # E7408

  • Zoro # G7525892


product price: $583.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Load Capacity
300 lb
Stepladder Item
Trestle Extension Stepladder
Material
Fiberglass
Number of Steps
7
ANSI Type
IA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E7408
Zoro #
G7525892
UPC #
051751011692
Country of Origin
Mexico

Dimensions

Ladder Height
8 ft
Bottom Width
33 in
Section Length
120 in
Step Depth
3 in
Overall Height
8 ft
Retracted Height
7 ft
Extended Height
10 ft
Standing Height - Maximum
6 ft
Overall Depth
34 in
Rung Diameter
3 in
Reach Height - Maximum
6 ft
Base Width
33 in

Details

Item
Trestle Extension Ladder
Load Capacity
300 lb
Stepladder Item
Trestle Extension Stepladder
Material
Fiberglass
Number of Steps
7
ANSI Type
IA
Rung Shape
Round
Color
Orange
Base Spread
67 3/4 in
Net Weight
67 lb
Series
E7400
Rung/Step Spacing
12 in
Ladder Tread
Ribbed
Step Tread
Ribbed
Standards
ANSI A14.5-2007, OSHA Compliant
Weight
74 lb
Rung Spacing
12 in
Number of Rungs
8
Adjustment Increments
12 in
Rung Type
Round
Conductivity
Non-Conductive
Number of Sections
2
Load Capacity - Maximum
300 lb
Tread Type
Antislip
Ladder Type
Trestle Extension Ladder
Removable Fly
Removable
ANSI Duty Rating
Type IA
Ladder Material
Fiberglass

Description

Extension Ladder, Material Fiberglass, Extended Ladder Height 12 ft, ANSI Type IA, Load Capacity 300 lb, Adjustable Increments 12 In., Bottom Width 33 in, E7400 Series, Rail Type Non Conductive, Closed Height 96 In., Section Length 120 in, Net Weight 67 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.