Zoro Homepage

Duty Rating Label Replacement, 225 lb.

  • Mfr # LDR225

  • Zoro # G8554944


product price: $2.49
/ea

Key Features

Fits Brand
Werner
For Use With Mfr. Model Number
D1216-2, D1216-3, D1220-2, D1224-2, D1224-3, D1228-2
Number of Duty Rating Labels
1
Compatible Ladder Material
Aluminum, Fiberglass
Number of Safety and Hazard Labels
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDR225
Zoro #
G8554944
UPC #
-
Country of Origin
Mexico

Details

Item
Duty Rating Label Replacement, 225 lb.
Fits Brand
Werner
For Use With Mfr. Model Number
D1216-2, D1216-3, D1220-2, D1224-2, D1224-3, D1228-2
Number of Duty Rating Labels
1
Compatible Ladder Material
Aluminum, Fiberglass
Number of Safety and Hazard Labels
0
Number of Instruction Labels
0
Compatible Load Capacity
225 lb
Language
English, Spanish
Compatible ANSI Duty Rating
Type II
Label Types Included
Duty Rating Labels
Compatible Ladder Type
Combination Ladders, Extension Ladders, Fixed Ladders, Leaning Ladders, Manhole Ladders, Platform Stepladders, Podium Platform Ladders, Rolling Ladders, Stepladders, Straight Ladders, Telescoping Ladders
Compatible with Manufacturer Model Number
D1216-2, D1216-3, D1220-2, D1224-2, D1224-3, D1228-2
Compatible Manufacturer Model Number
D1216-2, D1216-3, D1220-2, D1224-2, D1224-3, D1228-2
Compatible Manufacturer Part Number
D1216-2, D1216-3, D1220-2, D1224-2, D1224-3, D1228-2
Compatible with Manufacturer Model No.
D1216-2, D1216-3, D1220-2, D1224-2, D1224-3, D1228-2
Compatible with Mfr. Model No.
D1216-2, D1216-3, D1220-2, D1224-2, D1224-3, D1228-2
For Use with Mfr Model Number
D1216-2, D1216-3, D1220-2, D1224-2, D1224-3, D1228-2
Compatible Pump Manufacturer Part Number
D1216-2, D1216-3, D1220-2, D1224-2, D1224-3, D1228-2
Compatible Mfr. Model Number
D1216-2, D1216-3, D1220-2, D1224-2, D1224-3, D1228-2

Description

Duty Rating Label Replacement, 225 lb., For Use With Grainger Item Number 41D331,41D329,4GNL1,41D332,41D330, For Use With Mfr. Model Number D1216-2,D1216-3,D1220-2,D1224-2,D1224-3,D1228-2, Fits Brand Werner

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.