Zoro Homepage

Duty Rating Label Replacement, 250 lb.

  • Mfr # LDR250

  • Zoro # G9050395


product price: $2.69
/ea

Key Features

For Use With Mfr. Model Number
560-3, 6002, 6004, 6005, 6006, 6008, D1316-2, D1320-2, D1324-2, D1328-2, D1332-2, D1336-2, D1340-2, D1816-2EQ, D1820-2EQ, D1824-2EQ, D1828-2EQ, D6016-2, D6020-2, D6024-2, D6028-2, D8220-2EQ, D8224-2EQ, D8228-2EQ, PT6002-4C, PT6004-4C, PT6006-4C, PT6008-4C, T6004, T6006
Fits Brand
Werner
Language
English, Spanish
Compatible Ladder Material
Aluminum, Fiberglass
Number of Duty Rating Labels
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LDR250
Zoro #
G9050395
UPC #
-
Country of Origin
Mexico

Details

Item
Duty Rating Label Replacement, 250 lb.
For Use With Mfr. Model Number
560-3, 6002, 6004, 6005, 6006, 6008, D1316-2, D1320-2, D1324-2, D1328-2, D1332-2, D1336-2, D1340-2, D1816-2EQ, D1820-2EQ, D1824-2EQ, D1828-2EQ, D6016-2, D6020-2, D6024-2, D6028-2, D8220-2EQ, D8224-2EQ, D8228-2EQ, PT6002-4C, PT6004-4C, PT6006-4C, PT6008-4C, T6004, T6006
Fits Brand
Werner
Language
English, Spanish
Compatible Ladder Material
Aluminum, Fiberglass
Number of Duty Rating Labels
1
Compatible Ladder Type
Combination Ladders, Extension Ladders, Fixed Ladders, Leaning Ladders, Manhole Ladders, Platform Stepladders, Podium Platform Ladders, Rolling Ladders, Stepladders, Straight Ladders, Telescoping Ladders
Compatible Load Capacity
250 lb
Compatible ANSI Duty Rating
Type I
Number of Instruction Labels
0
Label Types Included
Duty Rating Labels
Number of Safety and Hazard Labels
0
Compatible with Manufacturer Model Number
560-3, 6002, 6004, 6005, 6006, 6008, D1316-2, D1320-2, D1324-2, D1328-2, D1332-2, D1336-2, D1340-2, D1816-2EQ, D1820-2EQ, D1824-2EQ, D1828-2EQ, D6016-2, D6020-2, D6024-2, D6028-2, D8220-2EQ, D8224-2EQ, D8228-2EQ, PT6002-4C, PT6004-4C, PT6006-4C, PT6008-4C, T6004, T6006
Compatible Manufacturer Model Number
560-3, 6002, 6004, 6005, 6006, 6008, D1316-2, D1320-2, D1324-2, D1328-2, D1332-2, D1336-2, D1340-2, D1816-2EQ, D1820-2EQ, D1824-2EQ, D1828-2EQ, D6016-2, D6020-2, D6024-2, D6028-2, D8220-2EQ, D8224-2EQ, D8228-2EQ, PT6002-4C, PT6004-4C, PT6006-4C, PT6008-4C, T6004, T6006
Compatible Manufacturer Part Number
560-3, 6002, 6004, 6005, 6006, 6008, D1316-2, D1320-2, D1324-2, D1328-2, D1332-2, D1336-2, D1340-2, D1816-2EQ, D1820-2EQ, D1824-2EQ, D1828-2EQ, D6016-2, D6020-2, D6024-2, D6028-2, D8220-2EQ, D8224-2EQ, D8228-2EQ, PT6002-4C, PT6004-4C, PT6006-4C, PT6008-4C, T6004, T6006
Compatible with Manufacturer Model No.
560-3, 6002, 6004, 6005, 6006, 6008, D1316-2, D1320-2, D1324-2, D1328-2, D1332-2, D1336-2, D1340-2, D1816-2EQ, D1820-2EQ, D1824-2EQ, D1828-2EQ, D6016-2, D6020-2, D6024-2, D6028-2, D8220-2EQ, D8224-2EQ, D8228-2EQ, PT6002-4C, PT6004-4C, PT6006-4C, PT6008-4C, T6004, T6006
Compatible with Mfr. Model No.
560-3, 6002, 6004, 6005, 6006, 6008, D1316-2, D1320-2, D1324-2, D1328-2, D1332-2, D1336-2, D1340-2, D1816-2EQ, D1820-2EQ, D1824-2EQ, D1828-2EQ, D6016-2, D6020-2, D6024-2, D6028-2, D8220-2EQ, D8224-2EQ, D8228-2EQ, PT6002-4C, PT6004-4C, PT6006-4C, PT6008-4C, T6004, T6006
For Use with Mfr Model Number
560-3, 6002, 6004, 6005, 6006, 6008, D1316-2, D1320-2, D1324-2, D1328-2, D1332-2, D1336-2, D1340-2, D1816-2EQ, D1820-2EQ, D1824-2EQ, D1828-2EQ, D6016-2, D6020-2, D6024-2, D6028-2, D8220-2EQ, D8224-2EQ, D8228-2EQ, PT6002-4C, PT6004-4C, PT6006-4C, PT6008-4C, T6004, T6006
Compatible Pump Manufacturer Part Number
560-3, 6002, 6004, 6005, 6006, 6008, D1316-2, D1320-2, D1324-2, D1328-2, D1332-2, D1336-2, D1340-2, D1816-2EQ, D1820-2EQ, D1824-2EQ, D1828-2EQ, D6016-2, D6020-2, D6024-2, D6028-2, D8220-2EQ, D8224-2EQ, D8228-2EQ, PT6002-4C, PT6004-4C, PT6006-4C, PT6008-4C, T6004, T6006
Compatible Mfr. Model Number
560-3, 6002, 6004, 6005, 6006, 6008, D1316-2, D1320-2, D1324-2, D1328-2, D1332-2, D1336-2, D1340-2, D1816-2EQ, D1820-2EQ, D1824-2EQ, D1828-2EQ, D6016-2, D6020-2, D6024-2, D6028-2, D8220-2EQ, D8224-2EQ, D8228-2EQ, PT6002-4C, PT6004-4C, PT6006-4C, PT6008-4C, T6004, T6006

Description

Duty Rating Label Replacement, 250 lb., For Use With Grainger Item Number 4XN69,4W077,3AZW9,4W078,4W079,41D322,41D323,41D324,41D325,41D326,41D327,41D328,1FCF6,1FCF7,1FCF8,1FCF9,41D272,41D273,41D274,41D275,41D268,41D269,41D270,41D248,4XP36,4XP37,4XP38,9NV38,8CKH1,4XN68

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.