Duty Rating Label Replacement, 375 lb.
Mfr # LDR375
Zoro # G9050404
product price: $1.99
/eaKey Features
Fits Brand
Werner
For Use With Mfr. Model Number
Compatible Ladder Material
Aluminum, Fiberglass
Language
English, Spanish
Compatible Ladder Type
Combination Ladders, Extension Ladders, Fixed Ladders, Leaning Ladders, Manhole Ladders, Platform Stepladders, Podium Platform Ladders, Rolling Ladders, Stepladders, Straight Ladders, Telescoping Ladders
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LDR375
Zoro #
G9050404
UPC #
-
Country of Origin
Mexico
Details
Item
Duty Rating Label Replacement, 375 lb.
Fits Brand
Werner
For Use With Mfr. Model Number
Compatible Ladder Material
Aluminum, Fiberglass
Language
English, Spanish
Compatible Ladder Type
Combination Ladders, Extension Ladders, Fixed Ladders, Leaning Ladders, Manhole Ladders, Platform Stepladders, Podium Platform Ladders, Rolling Ladders, Stepladders, Straight Ladders, Telescoping Ladders
Compatible with Manufacturer Model Number
Label Types Included
Duty Rating Labels
Number of Safety and Hazard Labels
0
Number of Instruction Labels
0
Number of Duty Rating Labels
1
Compatible ANSI Duty Rating
Type IAA
Compatible Load Capacity
375 lb
Compatible Manufacturer Model Number
Compatible Manufacturer Part Number
Compatible with Manufacturer Model No.
Compatible with Mfr. Model No.
For Use with Mfr Model Number
Compatible Pump Manufacturer Part Number
Compatible Mfr. Model Number
Description
Duty Rating Label Replacement, 375 lb., For Use With Grainger Item Number 4XN58,4XN59,4XN60,4XN61,4XN63,41D244,6JJ81,3AZX3,6JJ82,6JJ83,6JJ84,6JJ85,41D241,4XN71,3AZX4,4XN72,3AZX5,4XN73,4XN74,4XN75,41D308,41D309,41D310,41D311,41D312,41D263,41D264,41D265,41D266,41D267,41D258,41D259,41D260,41D261,41D262,41D317,41D318,41D319,41D320,4XN97,4XN98,4XN99,4XP01,4XP02,3AZV4,3AZV5,3AZV6,3AZV7,3AZV8,6W686,6W687,6W688,6W679,3W186,6W680,41D287,41D288,41D289,41D290,41D291,4XP48,41D242,4XP49,4XP50,4XP51,4XP52
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.