Zoro Homepage

Energy Absorbing Lanyard, 6 ft. Length, Carabiner, 2 Leg(s)

  • Mfr # C411302

  • Zoro # G1222420


product price: $95.35
/ea
Free Shipping & Returns

Key Features

Length
6 ft.
Harness End Connection
Carabiner
Number of Legs
2
Anchorage End Connection
Carabiner
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C411302
Zoro #
G1222420
UPC #
051751104363
Country of Origin
Mexico

Dimensions

Length
6 ft.

Details

Item
Energy Absorbing Lanyard
Harness End Connection
Carabiner
Number of Legs
2
Anchorage End Connection
Carabiner

Description

Fall Arrest Lanyard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.