Zoro Homepage

Extension Ladder

  • Mfr # B7124-2X9295

  • Zoro # G111248381


product price: $1,312.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Color
Green
Standards
ANSI, OSHA Compliant
Series
B7100-2
Overall Depth
6 in
ANSI Duty Rating
Type IAA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B7124-2X9295
Zoro #
G111248381
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
6 in
Rung Depth
1.6 in
Fly Width
16.2 in
Overall Height
24 ft
Reach Height - Maximum
23 ft
Standing Height - Maximum
17 ft
Base Width
18.5 in
Retracted Height
12.4 ft
Extended Height
21 ft
Section Length
24 ft

Details

Item
Extension Ladder
Color
Green
Standards
ANSI, OSHA Compliant
Series
B7100-2
ANSI Duty Rating
Type IAA
Rung Type
Tri-Rung
Tread Type
Antislip
Weight
56 lb
Adjustment Increments
12 in
Load Capacity - Maximum
375 lb
Number of Sections
2
Shoe Type
Slip-Resistant
Conductivity
Non-Conductive
Ladder Type
Extension Ladder
Ladder Material
Fiberglass
Number of Rungs
24
Removable Fly
Removable

Description

Extension Ladder, B7100-2 Series, Section Length 24 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.