Werner

24 ft Fiberglass Extension Ladder, 250 lb Load Capacity


product price: $329.00
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Free 30-Day Returns

Key Features

  • Extended Ladder Height 21 ft
  • Load Capacity 250 lb
  • ANSI Type I
  • Material Fiberglass
  • Closed Height 12 ft
See all product information

Product Information

Dimensions

Industry Ladder Size 24 ft
Extended Ladder Height 21 ft
Closed Height 12 ft
Bottom Width 18.25 in
Section Length 12 ft
Ladder Height 24 ft

Details

Load Capacity 250 lb
ANSI Type I
Material Fiberglass
Net Weight 46 lb
Rung Shape D-Rung
Adjustable Increments 12 in
Item Extension Ladder
Rail Type Non Conductive
Shoe Design Swivel
Series D6000-2
Rung/Step Spacing 12 in

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 24 ft, Extended Ladder Height 21 ft, ANSI Type I, Load Capacity 250 lb, Adjustable Increments 12 in, Bottom Width 18 1/4 in, D6000-2 Series, Rail Type Non Conductive, Shoe Design Swivel, Rung Shape D-Rung, Closed Height 12 ft, Section Length 12 ft, Net Weight 46 lb, Rung/Step Spacing 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.