Extension Plank, 10 ft. L, 2 In. H
Mfr # PA210
Zoro # G0289012
product price: $499.00
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
Key Features
Overall Length
10 to 17 ft
Overall Width
14 in
Overall Height
2.5 in
Load Capacity
250 lb
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PA210
Zoro #
G0289012
UPC #
051751016505
Country of Origin
Mexico
Dimensions
Overall Length
10 to 17 ft
Overall Width
14 in
Overall Height
2.5 in
Overall Length - Maximum
17 ft
Overall Length - Minimum
10 ft
Length Adjustability
Adjustable Length
Compatible Frame Width
14 in
Details
Item
Scaffold Extension Plank
Load Capacity
250 lb
Material
Aluminum
Series
PA200
Standards
ANSI A10.8-2001, OSHA Compliant
Color
Silver
Frame Material
Aluminum
Tread Type
Antislip
Number of Occupants
1
Weight
57 lb
Deck Material
Aluminum
Load Capacity - Maximum
250 lb
Description
The Werner PA210 Extension Plank is an ideal choice for anyone looking to extend their reach. Whether you're a professional or just starting out, it will help you complete your job safely and efficiently. The aluminum extension plank has a load capacity of 250 lb.. It measures 14 in. in width and 2 in. in height. This 10 ft. long plank has a series name of PA200, as well as an overall length between 10 ft. and 17 ft.. With the included hardware, the extension plank can be attached to other planks or scaffolding towers up to 17 ft.. When it comes to reaching new heights, this Werner PA210 Extension Plank is what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.