40 ft Fiberglass Fiberglass Ladder, 300 lb Load Capacity

  • Mfr # T6240-2GS

  • Zoro # G001794073


product price:  $702.99
/ea
Additional $440.00 delivery surcharge applies per item.
See details

Key Features

Industry Ladder Size
40 ft
Extended Ladder Height
35 ft
Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T6240-2GS
Zoro #
G001794073
UPC #
051751142464
Country of Origin
Mexico

Dimensions

Industry Ladder Size
40 ft
Extended Ladder Height
35 ft
Closed Height
20 ft
Bottom Width
19 in
Section Length
20 ft
Ladder Height
40 ft
Fly Width
16 in
Rung Depth
1.6 in
Standing Height - Maximum
31 ft
Extended Height
35 ft
Retracted Height
20 ft
Overall Depth
19 in
Base Width
19 in
Reach Height - Maximum
37 ft
Overall Height
40 ft

Details

Load Capacity
300 lb
ANSI Type
IA
Material
Fiberglass
Net Weight
98 lb
Rung Shape
Tri-Rung
Color
Orange, Yellow
Item
Fiberglass Ladder
Shoe Design
Dual Action Shu-Lok(R) and spur plate
Series
T6200-2GS
Standards
ANSI A14.5-2007, OSHA Compliant
Number of Sections
2
Adjustment Increments
12 in
Number of Rungs
40
ANSI Duty Rating
Type IA
Ladder Material
Fiberglass
Removable Fly
Fixed
Load Capacity - Maximum
300 lb
Tread Type
Antislip
Weight
98 lb
Ladder Type
Extension Ladder
Conductivity
Non-Conductive
Rung Type
Tri-Rung

Description

Extension Ladder, Material Fiberglass, Industry Ladder Size 40 ft, Extended Ladder Height 35 ft, ANSI Type IA, Load Capacity 300 lb, Bottom Width 19 in, T6200-2GS Series, Shoe Design Dual Action Shu-Lok(R) and spur plate, Rung Shape Tri-Rung, Closed Height 240 in, Section Length 240 in, Net Weight 98 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.