Foot Assembly Kit
Mfr # 21-2
Zoro # G5188705
product price: $14.19
/eaKey Features
Includes
(2) Front and (2) Rear Foot
Material
Aluminum, Vinyl
Fits Brand
Werner
For Use With Mfr. Model Number
244, 264, 265
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
21-2
Zoro #
G5188705
UPC #
-
Country of Origin
United States
Details
Includes
(2) Front and (2) Rear Foot
Item
Foot Assembly Kit
Material
Aluminum, Vinyl
Fits Brand
Werner
For Use With Mfr. Model Number
244, 264, 265
Color
White
Product Type
Shoe
Compatible Ladder Type
Stepladders
Compatible with Manufacturer Model Number
244, 264, 265
Compatible Manufacturer Model Number
244, 264, 265
Compatible Manufacturer Part Number
244, 264, 265
Compatible with Manufacturer Model No.
244, 264, 265
Compatible with Mfr. Model No.
244, 264, 265
For Use with Mfr Model Number
244, 264, 265
Compatible Pump Manufacturer Part Number
244, 264, 265
Compatible Mfr. Model Number
244, 264, 265
Description
Foot Assembly Kit, For Use With Grainger Item Number 4XN47,4XN54,4XN55, For Use With Mfr. Model Number 244,264,265, Fits Brand Werner, Includes (2) Front and (2) Rear Foot
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.