Zoro Homepage

FRP EXT LDR LABEL REPL KIT

  • Mfr # LFM100

  • Zoro # G411974263


product price: $5.99
/ea
Sold in multiples of 2 for $11.98

Key Features

Compatible Load Capacity
200 lb, 225 lb, 250 lb, 300 lb, 375 lb
Compatible with Manufacturer Model Number
FMT-13, FMT-17, FMT-22, MT-13, MT-14IAA, MT-17, MT-18IAA, MT-22, MT-26
Compatible ANSI Duty Rating
Type I, Type IA, Type IAA, Type II, Type III
Compatible Ladder Type
Manhole Ladders
Number of Instruction Labels
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFM100
Zoro #
G411974263
UPC #
051751122046
Country of Origin
Mexico

Details

Item
Ladder Label Kit
Compatible Load Capacity
200 lb, 225 lb, 250 lb, 300 lb, 375 lb
Compatible with Manufacturer Model Number
FMT-13, FMT-17, FMT-22, MT-13, MT-14IAA, MT-17, MT-18IAA, MT-22, MT-26
Compatible ANSI Duty Rating
Type I, Type IA, Type IAA, Type II, Type III
Compatible Ladder Type
Manhole Ladders
Number of Instruction Labels
1
Compatible Ladder Material
Aluminum, Fiberglass
Number of Safety and Hazard Labels
6
Language
English, Spanish
Label Types Included
Instruction Labels, Safety and Hazard Labels
Compatible Manufacturer Model Number
FMT-13, FMT-17, FMT-22, MT-13, MT-14IAA, MT-17, MT-18IAA, MT-22, MT-26
Compatible Manufacturer Part Number
FMT-13, FMT-17, FMT-22, MT-13, MT-14IAA, MT-17, MT-18IAA, MT-22, MT-26
Compatible with Manufacturer Model No.
FMT-13, FMT-17, FMT-22, MT-13, MT-14IAA, MT-17, MT-18IAA, MT-22, MT-26
Compatible with Mfr. Model No.
FMT-13, FMT-17, FMT-22, MT-13, MT-14IAA, MT-17, MT-18IAA, MT-22, MT-26
For Use with Mfr Model Number
FMT-13, FMT-17, FMT-22, MT-13, MT-14IAA, MT-17, MT-18IAA, MT-22, MT-26
For Use With Mfr. Model Number
FMT-13, FMT-17, FMT-22, MT-13, MT-14IAA, MT-17, MT-18IAA, MT-22, MT-26
Compatible Pump Manufacturer Part Number
FMT-13, FMT-17, FMT-22, MT-13, MT-14IAA, MT-17, MT-18IAA, MT-22, MT-26
Compatible Mfr. Model Number
FMT-13, FMT-17, FMT-22, MT-13, MT-14IAA, MT-17, MT-18IAA, MT-22, MT-26

Description

Ladder Accessory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.