Zoro Homepage

Guard Rail and Toe Board System, 20 ft. L

  • Mfr # SQHTG-20

  • Zoro # G3335285


product price: $779.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Overall Width
10 in
Overall Length
20 ft
Overall Height
20 ft
Material
Aluminum
Includes
Brackets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SQHTG-20
Zoro #
G3335285
UPC #
051751069891
Country of Origin
Mexico

Dimensions

Overall Width
10 in
Overall Length
20 ft
Overall Height
20 ft

Details

Item
Guard Rail and Toe Board System
Material
Aluminum
Includes
Brackets
Color
Silver
Number of Sides
1
For Use With
Werner Stages
Series
SQHTG
Product Type
Guardrail and Toeboard Kit
Number of Pieces
1

Description

Modular Guard Rail and Toe Board System, Length 20 Ft., Overall Length 240 In., Overall Width 12 In., Number of Sides Single Side, Characteristics Quick and Easy to Install, Store and Transport, Aluminum, For Use With Werner Stages, Includes Brackets For Attaching To Stage Plank

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.