
GUARD RAIL FOR 6' ROLLING SCAF
Mfr # SRG-72
Zoro # G011974328
product price: $342.99
/ea
Item requires special delivery charges. A $275.00 per item surcharge will be applied.
Key Features
Overall Height
6 ft
Overall Width
3.7 in
Includes
Locking pins
Overall Length
45.6 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SRG-72
Zoro #
G011974328
UPC #
051751094817
Country of Origin
China
Dimensions
Overall Height
6 ft
Overall Width
3.7 in
Overall Length
45.6 in
Compatible Scaffold Height
10 ft
Details
Includes
Locking pins
Item
Ladder Accessory
Material
Steel
Series
SR
Finish
Powder Coated
Color
Orange
Number of Pieces
1
Features
Powder Coated Steel Protects Against Weather and Rust
Compatible with Manufacturer Model Number
SRS-72
Product Type
Guardrail and Toeboard Kit
Load Capacity - Maximum
1,000 lb
Compatible Manufacturer Model Number
SRS-72
Compatible Manufacturer Part Number
SRS-72
Compatible with Manufacturer Model No.
SRS-72
Compatible with Mfr. Model No.
SRS-72
For Use with Mfr Model Number
SRS-72
For Use With Mfr. Model Number
SRS-72
Compatible Pump Manufacturer Part Number
SRS-72
Compatible Mfr. Model Number
SRS-72
Description
Ladder Accessory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.