
H9340 Harness, M/L, 425 lb, Mating Chest/ Mating Leg Straps, Back, Hips D-Ring
Mfr # H934002
Zoro # G802016770
product price: $489.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Mating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
H934002
Zoro #
G802016770
UPC #
051751132588
Country of Origin
Mexico
Details
Item
Harness
Harness Sizing
M/L
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back, Hips
Harness Application
Positioning
Chest Strap Buckles
Mating
Leg Strap Buckles
Mating
Series
H9340
Includes Padding
Yes
Features
Built-In Handles at Seat, Fall Indicators Clearly Indicate if a Fall Has Occurred and the Unit Needs to Come Out of Service, Integrated Label Pack
Harness D-Ring Material
PVC Coated Steel
Harness Color
Black/Yellow
Padding Location
Back, Shoulder
RFID Equipped
No
Torso Adjustment
Mating
Specialty Working Conditions
Arc Flash
ANSI Standards Met
ANSI Z359.11-2021
Other Standards
ISO/IEC 17025:2017
OSHA Standards Met
OSHA 1910.140, OSHA 1926.502
Industry
Construction, General Industry
Safety Features
Trauma Strap
Description
Harness, Harness Style Vest, Specialty Working Conditions Arc Flash, Safety Features Trauma Strap, Chest Strap Buckles Mating, Harness Color Black/Yellow, Harness D-Ring Material PVC Coated Steel, Harness Sizing M/L, Includes Padding Yes, Leg Strap Buckles Mating, Padding Location Back, Shoulder, Torso Adjustment Mating, Weight Capacity 425 lb, Harness Application Positioning, D-Ring Locations Back, Hips, RFID Equipped No, Industry Construction, General Industry
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.