Hi-Viz Harness, M/L, 425 lb, Quick-Connect Chest/ Tongue Leg Straps, Back D-Ring

  • Mfr # H112002XHV

  • Zoro # G915677448


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back
Harness Application
Climbing
Chest Strap Buckles
Quick-Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H112002XHV
Zoro #
G915677448
UPC #
051751133196
Country of Origin
Mexico

Details

Item
Harness
Harness Sizing
M/L
Harness Style
Vest
Weight Capacity
425 lb
D-Ring Locations
Back
Harness Application
Climbing
Chest Strap Buckles
Quick-Connect
Leg Strap Buckles
Tongue
Series
Hi-Viz
Includes Padding
Yes
Padding Location
Back, Shoulder
RFID Equipped
No
Features
5-Point Adjustments for Optimal Fit, Hi-Viz Green Webbing with Multiple Load Indicators, Makes Inspection Easier
Torso Adjustment
Cam
Harness D-Ring Material
Steel
Harness Color
Black/Green
ANSI Standards Met
ANSI Z359.11
OSHA Standards Met
OSHA 29 CFR 1910.140, OSHA 29 CFR 1926.502
Industry
General Industry
Other Standards
ANSI z359.11-2021, OSHA 29 CFR 1910.140 & 1926.502
Safety Features
High-Visibility Vest

Description

Hi-Viz Standard 1 D Ring Harness

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products