
Ladder Accessory
Mfr # 71-1
Zoro # G211974319
product price: $34.19
/eaKey Features
Overall Height
15 in
Overall Width
4 in
Includes
Mounting Hardware
Overall Length
4 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
71-1
Zoro #
G211974319
UPC #
051751023749
Country of Origin
China
Dimensions
Overall Height
15 in
Overall Width
4 in
Overall Length
4 in
Compatible Pole Diameter - Maximum
10 in
Compatible Ladder Height - Maximum
32 ft
Details
Includes
Mounting Hardware
Item
Ladder V-Rung Kit
Material
Aluminum
Color
Silver
Product Type
V-Rung
Features
Slip-Resistant Rubber Grip Attached to Steel V-Rung
Compatible with Manufacturer Model Number
7100-2, 7800, D7100-2, D6200-2
Compatible Ladder Type
Extension Ladders
Projection
3 in
Compatible with Series
6052 Series, 6062 Series, 6092 Series, 6102 Series, 7800 Series, D6200-2 Series, D7100-2 Series
Compatible Manufacturer Model Number
7100-2, 7800, D7100-2, D6200-2
Compatible Manufacturer Part Number
7100-2, 7800, D7100-2, D6200-2
Compatible with Manufacturer Model No.
7100-2, 7800, D7100-2, D6200-2
Compatible with Mfr. Model No.
7100-2, 7800, D7100-2, D6200-2
For Use with Mfr Model Number
7100-2, 7800, D7100-2, D6200-2
For Use With Mfr. Model Number
7100-2, 7800, D7100-2, D6200-2
Compatible Pump Manufacturer Part Number
7100-2, 7800, D7100-2, D6200-2
Compatible Mfr. Model Number
7100-2, 7800, D7100-2, D6200-2
Description
Ladder Accessory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.