
Ladder Accessory
Mfr # 74-1
Zoro # G511974392
product price: $41.25
/eaKey Features
Overall Height
10 in
Overall Width
6 in
Includes
Mounting Hardware
Overall Length
4 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
74-1
Zoro #
G511974392
UPC #
051751023862
Country of Origin
China
Dimensions
Overall Height
10 in
Overall Width
6 in
Overall Length
4 in
Compatible Ladder Height - Maximum
32 ft
Details
Includes
Mounting Hardware
Item
Ladder Cable Hook Kit
Material
Aluminum
Color
Silver
Compatible Ladder Type
Extension Ladders
Compatible with Series
7100-1 Series, 7100-2 Series, D6200-2 Series, D7100-2 Series
Features
Folds within Side Rails for Storage
Compatible with Manufacturer Model Number
7100-1, 7100-2, D7100-2, D6200-2
Projection
6 in
Product Type
Cable Hook
Compatible Manufacturer Model Number
7100-1, 7100-2, D7100-2, D6200-2
Compatible Manufacturer Part Number
7100-1, 7100-2, D7100-2, D6200-2
Compatible with Manufacturer Model No.
7100-1, 7100-2, D7100-2, D6200-2
Compatible with Mfr. Model No.
7100-1, 7100-2, D7100-2, D6200-2
For Use with Mfr Model Number
7100-1, 7100-2, D7100-2, D6200-2
For Use With Mfr. Model Number
7100-1, 7100-2, D7100-2, D6200-2
Compatible Pump Manufacturer Part Number
7100-1, 7100-2, D7100-2, D6200-2
Compatible Mfr. Model Number
7100-1, 7100-2, D7100-2, D6200-2
Description
Ladder Accessory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.