
Ladder Accessory
Mfr # AC10-14-02
Zoro # G211974388
product price: $208.99
/ea
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
Key Features
Overall Height
13 in
Overall Width
4.6 in
Overall Length
22.6 in
Material
Aluminum
Standards
ANSI, OSHA Compliant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC10-14-02
Zoro #
G211974388
UPC #
051751039139
Country of Origin
China
Dimensions
Overall Height
13 in
Overall Width
4.6 in
Overall Length
22.6 in
Compatible Stage Width - Maximum
14 in
Details
Item
Ladder Jack
Material
Aluminum
Standards
ANSI, OSHA Compliant
Color
Silver
Compatible ANSI Duty Rating
Type I
Compatible Ladder Type
Extension Ladders
Compatible with Series
AC10
Load Capacity - Maximum
375 lb
Product Type
Ladder Jack
Description
Ladder Accessory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.