
Ladder Accessory
Mfr # AC24
Zoro # G411974355
product price: $40.19
/eaKey Features
Overall Height
12 in
Overall Width
5.3 in
Includes
Tool Lasso
Overall Length
19.2 in
Material
Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AC24
Zoro #
G411974355
UPC #
051751078770
Country of Origin
China
Dimensions
Overall Height
12 in
Overall Width
5.3 in
Overall Length
19.2 in
Details
Includes
Tool Lasso
Item
Ladder Utility Tray
Material
Aluminum
Color
Blue
Compatible Ladder Type
Stepladders
Compatible with Series
LOCKTOP(R)
Product Type
Utility Tray
Compatible with Manufacturer Model Number
AC27-P, AC58-TL
Compatible Manufacturer Model Number
AC27-P, AC58-TL
Compatible Manufacturer Part Number
AC27-P, AC58-TL
Compatible with Manufacturer Model No.
AC27-P, AC58-TL
Compatible with Mfr. Model No.
AC27-P, AC58-TL
For Use with Mfr Model Number
AC27-P, AC58-TL
For Use With Mfr. Model Number
AC27-P, AC58-TL
Compatible Pump Manufacturer Part Number
AC27-P, AC58-TL
Compatible Mfr. Model Number
AC27-P, AC58-TL
Description
Ladder Accessory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.