Ladder Accessory
Mfr # ARB10-10
Zoro # G111974358
product price: $3.29
/eaSold in multiples of 4 for $13.16
Key Features
Overall Height
5.6 in
Overall Width
19.5 in
Overall Length
14.3 in
Material
Steel
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ARB10-10
Zoro #
G111974358
UPC #
051751073485
Country of Origin
China
Dimensions
Overall Height
5.6 in
Overall Width
19.5 in
Overall Length
14.3 in
Details
Item
Trestle Bracket
Material
Steel
Color
Blue
Finish
Powder Coated
Load Capacity - Maximum
40 lb
Product Type
Trestle Bracket
Description
Ladder Accessory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.