Zoro Homepage

Ladder Accessory

  • Mfr # PJ-100

  • Zoro # G311974219


product price: $343.99
/ea
Free Shipping & Returns

Key Features

Overall Height
9.6 in
Overall Width
22.8 in
Includes
Boot Strap, Crank Handle, Lower Foot Lever
Material
Aluminum
Overall Depth
27.8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PJ-100
Zoro #
G311974219
UPC #
051751070545
Country of Origin
China

Dimensions

Overall Height
9.6 in
Overall Width
22.8 in
Overall Depth
27.8 in
Compatible Stage Width - Maximum
24 in

Details

Includes
Boot Strap, Crank Handle, Lower Foot Lever
Item
Scaffold Pump Jacks
Material
Aluminum
Color
Blue, Silver
Standards
ANSI A10.8-2001, OSHA Compliant
Series
PJ
Product Type
Pump Jack

Description

Ladder Accessory

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.